
Spin-On replacement filter for 114412 / WORTHINGTON
Mfr # B1SO0001200
Zoro # G910495153
product price: $37.99
/eaKey Features
Outside Dia.
3.69"
Head Material
Cellulose
Application
Filtration
Length
8.73"
Filter Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0001200
Zoro #
G910495153
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
3.69"
Length
8.73"
Details
Item
Hydraulic Filter
Head Material
Cellulose
Application
Filtration
Filter Media
Cellulose
Replaces Part Number
114412
Replaces Brand
Worthington
Description
Beta 1 Filters B1SO0001270 is a quality replacement for WORTHINGTON / 114412.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.