Zoro Homepage

Spin-On replacement filter for 1186322 / CATERPILLAR

  • Mfr # B1SO0007398

  • Zoro # G710499795


product price: $43.59
/ea
Sold in multiples of 4 for $174.36

Key Features

Outside Dia.
3.74"
Length
6.063"
Head Material
Cellulose
Micron Rating
10 µ
Microns
10 µ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0007398
Zoro #
G710499795
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.74"
Length
6.063"

Details

Head Material
Cellulose
Micron Rating
10 µ
Item
Hydraulic Filter
Microns
10 µ
Filter Media
Cellulose
Application
Filtration
Replaces Brand
Caterpillar
Replaces Part Number
1186322

Description

Beta 1 Filters B1SO0007405 is a quality replacement for CATERPILLAR / 1186322.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.