Zoro Homepage

Spin-On replacement filter for 122833703 / JOY

  • Mfr # B1SO0001284

  • Zoro # G910496419


product price: $39.65
/ea

Key Features

Length
6.75"
Outside Dia.
5.06"
Micron Rating
10 ยต
Application
Filtration
Filter Media
Cellulose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0001284
Zoro #
G910496419
UPC #
-
Country of Origin
United States

Dimensions

Length
6.75"
Outside Dia.
5.06"

Details

Micron Rating
10 ยต
Application
Filtration
Filter Media
Cellulose
Material
Cellulose
Replaces Part Number
122833703
Replaces Brand
Joy

Description

Beta 1 Filters B1SO0001307 is a quality replacement for JOY / 122833703.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.