Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spin-On replacement filter for 128383050 / QUINCY

  • Mfr # B1SO0004104

  • Zoro # G110488764


product price: $116.99
/ea
Sold in multiples of 2 for $233.98
Free Shipping & Returns

Key Features

Head Material
Microglass
Outside Dia.
4.69"
Length
11.25"
Application
Filtration
Micron Rating
10 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0004104
Zoro #
G110488764
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
4.69"
Length
11.25"

Details

Head Material
Microglass
Application
Filtration
Micron Rating
10 ยต
Filter Media
Microglass
Replaces Part Number
128383050
Replaces Brand
Quincy

Description

Beta 1 Filters B1SO0004143 is a quality replacement for QUINCY / 128383050.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.