Zoro Homepage

Spin-On replacement filter for 1343014 / CATERPILLAR

  • Mfr # B1SO0008452

  • Zoro # G310500129


product price: $131.99
/ea
Sold in multiples of 2 for $263.98
Free Shipping & Returns

Key Features

Micron Rating
10 µ
Application
Filtration
Filter Media
Cellulose
Head Material
Cellulose
Microns
10 µ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0008452
Zoro #
G310500129
UPC #
-
Country of Origin
Italy

Dimensions

Length
11.713"
Outside Dia.
4.606"

Details

Micron Rating
10 µ
Application
Filtration
Filter Media
Cellulose
Head Material
Cellulose
Item
Hydraulic Filter
Microns
10 µ
Replaces Brand
Caterpillar
Replaces Part Number
1343014

Description

Beta 1 Filters B1SO0008460 is a quality replacement for CATERPILLAR / 1343014.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.