
Spin-On replacement filter for 137359 / GEHL
Mfr # B1SO0008555
Zoro # G210500212
product price: $115.99
/eaSold in multiples of 2 for $231.98
Free Shipping & Returns
Key Features
Head Material
Microglass
Microns
10 µ
Filter Media
Microglass
Length
11.713"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0008555
Zoro #
G210500212
UPC #
-
Country of Origin
Italy
Dimensions
Length
11.713"
Outside Dia.
4.606"
Details
Head Material
Microglass
Microns
10 µ
Filter Media
Microglass
Item
Hydraulic Filter
Application
Filtration
Micron Rating
10 µ
Replaces Brand
GEHL
Replaces Part Number
137359
Description
Beta 1 Filters B1SO0008569 is a quality replacement for GEHL / 137359.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.