
Spin-On replacement filter for 138398 / SKYJACK
Mfr # B1SO0007490
Zoro # G010500221
product price: $99.25
/eaSold in multiples of 2 for $198.50
Free Shipping & Returns
Key Features
Outside Dia.
3.74"
Microns
5 µ
Filter Media
Microglass
Micron Rating
5 µ
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0007490
Zoro #
G010500221
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.74"
Length
6.063"
Details
Microns
5 µ
Filter Media
Microglass
Micron Rating
5 µ
Application
Filtration
Head Material
Microglass
Replaces Brand
Skyjack
Replaces Part Number
138398
Description
Beta 1 Filters B1SO0007522 is a quality replacement for SKYJACK / 138398.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.