
Spin-On replacement filter for 1440832 / CATERPILLAR
Mfr # B1SO0005620
Zoro # G210496287
product price: $73.79
/eaSold in multiples of 2 for $147.58
Key Features
Micron Rating
5 µ
Application
Filtration
Length
6.693"
Outside Dia.
5.039"
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0005620
Zoro #
G210496287
UPC #
-
Country of Origin
Italy
Dimensions
Length
6.693"
Outside Dia.
5.039"
Details
Micron Rating
5 µ
Application
Filtration
Item
Hydraulic Filter
Filter Media
Microglass
Head Material
Microglass
Microns
20 µ
Replaces Part Number
1440832
Replaces Brand
Caterpillar
Description
Beta 1 Filters B1SO0005621 is a quality replacement for CATERPILLAR / 1440832.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.