
Spin-On replacement filter for 1498 / NAPA
Mfr # B1SO0008419
Zoro # G610500171
product price: $64.19
/eaSold in multiples of 2 for $128.38
Key Features
Head Material
Microglass
Outside Dia.
3.74"
Length
9.508"
Micron Rating
40 µ
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0008419
Zoro #
G610500171
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.74"
Length
9.508"
Details
Head Material
Microglass
Micron Rating
40 µ
Filter Media
Microglass
Application
Filtration
Microns
32 µ
Replaces Part Number
1498
Replaces Brand
Napa
Description
Beta 1 Filters B1SO0008440 is a quality replacement for NAPA / 1498.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.