Zoro Homepage

Spin-On replacement filter for 15424 / TEREX

  • Mfr # B1SO0008120

  • Zoro # G810499893


product price: $62.39
/ea
Sold in multiples of 2 for $124.78

Key Features

Application
Filtration
Filter Media
Microglass
Microns
15 µ
Micron Rating
15 µ
Length
9.508"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0008120
Zoro #
G810499893
UPC #
-
Country of Origin
Italy

Dimensions

Length
9.508"
Outside Dia.
3.74"

Details

Application
Filtration
Filter Media
Microglass
Microns
15 µ
Micron Rating
15 µ
Head Material
Microglass
Replaces Brand
Terex
Replaces Part Number
15424

Description

Beta 1 Filters B1SO0008259 is a quality replacement for TEREX / 15424.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.