Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spin-On replacement filter for 1625752500 / ATLAS COPCO

  • Mfr # B1SO0049960

  • Zoro # G710499412


product price: $66.95
/ea

Key Features

Overall Height
8.25"
Microns
50 ยต
Application
Filtration
Outside Diameter
3.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0049960
Zoro #
G710499412
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8.25"
Outside Diameter
3.75"

Details

Microns
50 ยต
Application
Filtration

Description

Beta 1 Filters B1SO0049962 is a quality replacement for ATLAS COPCO / 1625752500.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.