Zoro Homepage

Spin-On replacement filter for 167400H6LL205SP / EPPENSTEINER

  • Mfr # B1SO0004748

  • Zoro # G110493355


product price: $67.75
/ea
Sold in multiples of 2 for $135.50

Key Features

Length
8.268"
Application
Filtration
Microns
5 µ
Outside Dia.
3.78"
Head Material
Microglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0004748
Zoro #
G110493355
UPC #
-
Country of Origin
Italy

Dimensions

Length
8.268"
Outside Dia.
3.78"

Details

Item
Hydraulic Filter
Application
Filtration
Microns
5 µ
Head Material
Microglass
Micron Rating
5 µ
Filter Media
Microglass
Replaces Brand
Eppensteiner
Replaces Part Number
167400H6LL205SP

Description

Beta 1 Filters B1SO0004754 is a quality replacement for EPPENSTEINER / 167400H6LL205SP.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.