
Spin-On replacement filter for 167400RH6SLS000P / EPPENSTEINER
Mfr # B1SO0004419
Zoro # G710491645
product price: $118.99
/eaSold in multiples of 2 for $237.98
Free Shipping & Returns
Key Features
Micron Rating
5 µ
Microns
5 µ
Outside Dia.
3.78"
Length
5.709"
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0004419
Zoro #
G710491645
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.78"
Length
5.709"
Details
Micron Rating
5 µ
Microns
5 µ
Item
Hydraulic Filter
Head Material
Microglass
Application
Filtration
Filter Media
Microglass
Replaces Part Number
167400RH6SLS000P
Replaces Brand
Eppensteiner
Description
Beta 1 Filters B1SO0004429 is a quality replacement for EPPENSTEINER / 167400RH6SLS000P.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.