
Spin-On replacement filter for 1680 / NAPA
Mfr # B1SO0004104
Zoro # G410488686
product price: $147.99
/eaSold in multiples of 2 for $295.98
Free Shipping & Returns
Key Features
Microns
10 µ
Length
9.016"
Application
Filtration
Outside Dia.
5.079"
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0004104
Zoro #
G410488686
UPC #
-
Country of Origin
Italy
Dimensions
Length
9.016"
Outside Dia.
5.079"
Details
Microns
10 µ
Application
Filtration
Filter Media
Microglass
Micron Rating
10 µ
Head Material
Microglass
Replaces Brand
Napa
Replaces Part Number
1680
Description
Beta 1 Filters B1SO0004138 is a quality replacement for NAPA / 1680.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.