
Spin-On replacement filter for 180166 / AIR SUPPLY
Mfr # B1SO0001033
Zoro # G410491068
product price: $28.15
/eaKey Features
Length
5.59"
Outside Dia.
3.75"
Micron Rating
36 ยต
Application
Filtration
Replaces Brand
Air Supply
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0001033
Zoro #
G410491068
UPC #
-
Country of Origin
United States
Dimensions
Length
5.59"
Outside Dia.
3.75"
Details
Micron Rating
36 ยต
Application
Filtration
Replaces Brand
Air Supply
Replaces Part Number
180166
Description
Beta 1 Filters B1SO0001032 is a quality replacement for AIR SUPPLY / 180166.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.