Shop BETA 1 FILTERS
See all product information
Create Account
Spin-On Replacement Filter For 1837001885 / Quincy
- Mfr # B1SO0001328
- Zoro # G123293744
product price:Â
$
30.45
/ea
Sold in multiples of 4 for
$121.80
Key Features
Length
8.25 in
Outside Dia.
3.75 in
Micron Rating
15
Application
Filtration
Fits Brand
QUINCY
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1SO0001328
- Zoro #
- G123293744
- UPC #
- -
- Country of Origin
- United States
- Micron Rating
- 15
- Application
- Filtration
- Fits Brand
- QUINCY
- Material
- Cellulose
- OEM Part Number
- 1837001885
Dimensions
- Length
- 8.25 in
- Outside Dia.
- 3.75 in
Description
Beta 1 Filters B1SO0050582 is a quality replacement for QUINCY / 1837001885.Unleash the power of clean fluids with our high-performance Spin-on Hydraulic and Oil Filters. Engineered to perfection, these filters provide superior protection by ensuring smooth operation and extended equipment life.Our Spin-on Oil Filters feature a user-friendly design, you can easily attach or detach the filter minimizing downtime and maximizing productivity. Keep your machinery running smoothly with quick and hassle-free maintenance.Equipped with advanced filtration technology, these filters effectively remove particles, dirt, and impurities from hydraulic fluids or oil, preventing damage to critical components. The multi-layered filter media captures contaminants of various sizes, guaranteeing thorough filtration and optimal system cleanliness. Experience the peace of mind that comes with clean fluids and extend the life of your equipment.Invest in the longevity of your equipment and optimize the performance of your hydraulic and oil systems.Any OEM names and related trademarks are the property of their respective owners.All filters are manufactured by an ISO Certified company
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP); Carbon black (airborne, unbound particles of respirable size); Nickel (Metallic); Styrene; Glass wool fibers (inhalable and biopersistent); Ethylene oxide; Epichlorohydrin;,
which is known to the State of California to cause cancer, and Bisphenol A (BPA); Ethylene glycol (ingested); 1,3 Butadiene; Ethylene oxide; Epichlorohydrin;,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.