Zoro Homepage

Spin-On replacement filter for 193509 / FORD

  • Mfr # B1SO0002095

  • Zoro # G910489145


product price: $30.45
/ea
Sold in multiples of 4 for $121.80

Key Features

Length
5.787"
Outside Dia.
3.78"
Micron Rating
25 ยต
Material
Cellulose
Application
Filtration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0002095
Zoro #
G910489145
UPC #
-
Country of Origin
Italy

Dimensions

Length
5.787"
Outside Dia.
3.78"

Details

Micron Rating
25 ยต
Material
Cellulose
Application
Filtration
Replaces Brand
Ford
Filter Media
Cellulose
Replaces Part Number
193509

Description

Beta 1 Filters B1SO0002172 is a quality replacement for FORD / 193509.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.