
Spin-On replacement filter for 196444 / DYNAPAC
Mfr # B1SO0008452
Zoro # G510500172
product price: $88.19
/eaSold in multiples of 2 for $176.38
Free Shipping & Returns
Key Features
Micron Rating
10 µ
Length
11.713"
Outside Dia.
4.606"
Head Material
Cellulose
Filter Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0008452
Zoro #
G510500172
UPC #
-
Country of Origin
Italy
Dimensions
Length
11.713"
Outside Dia.
4.606"
Details
Micron Rating
10 µ
Head Material
Cellulose
Filter Media
Cellulose
Application
Filtration
Microns
10 µ
Replaces Part Number
196444
Replaces Brand
Dynapac
Description
Beta 1 Filters B1SO0008469 is a quality replacement for DYNAPAC / 196444.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.