
Spin-On replacement filter for 196446 / DYNAPAC
Mfr # B1SO0008452
Zoro # G910500215
product price: $131.99
/eaSold in multiples of 2 for $263.98
Free Shipping & Returns
Key Features
Outside Dia.
4.606"
Microns
10 µ
Length
11.713"
Application
Filtration
Filter Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1SO0008452
Zoro #
G910500215
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
4.606"
Length
11.713"
Details
Microns
10 µ
Application
Filtration
Filter Media
Cellulose
Head Material
Cellulose
Micron Rating
10 µ
Replaces Part Number
196446
Replaces Brand
Dynapac
Description
Beta 1 Filters B1SO0008470 is a quality replacement for DYNAPAC / 196446.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.