
Spin-On replacement filter for 1R779 / FARMHAND
Mfr # B1SO0001705
Zoro # G810491613
product price: $23.55
/eaSold in multiples of 4 for $94.20
Key Features
Outside Dia.
3.78 in
Filter Media
Cellulose
Length
5.787 in
Application
Filtration
Head Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0001705
Zoro #
G810491613
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.78 in
Length
5.787 in
Details
Filter Media
Cellulose
Item
Hydraulic Filter
Application
Filtration
Head Material
Cellulose
Micron Rating
10 ยต
Replaces Part Number
1R779
Replaces Brand
Farmhand
Description
Beta 1 Filters B1SO0001782 is a quality replacement for FARMHAND / 1R779.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.