Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spin-On replacement filter for 201729 / FLUID POWER EXPRESS

  • Mfr # B1SO0001705

  • Zoro # G810492894


product price: $23.55
/ea
Sold in multiples of 4 for $94.20

Key Features

Length
5.787 in
Filter Media
Cellulose
Head Material
Cellulose
Micron Rating
10 ยต
Outside Dia.
3.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1SO0001705
Zoro #
G810492894
UPC #
-
Country of Origin
Italy

Dimensions

Length
5.787 in
Outside Dia.
3.78 in

Details

Filter Media
Cellulose
Head Material
Cellulose
Micron Rating
10 ยต
Application
Filtration
Replaces Part Number
201729
Replaces Brand
Fluid Power Express

Description

Beta 1 Filters B1SO0001813 is a quality replacement for FLUID POWER EXPRESS / 201729.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.