Zoro Homepage

Spin-On replacement filter for 2057411 / HYDAC/HYCON

  • Mfr # B1SO0004677

  • Zoro # G011451966


product price: $69.45
/ea
Sold in multiples of 2 for $138.90

Key Features

Length
2.69"
Outside Dia.
2.38"
Micron Rating
25 ยต
Material
Cellulose
Inside Dia.
1.38"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0004677
Zoro #
G011451966
UPC #
-
Country of Origin
Italy

Dimensions

Length
2.69"
Outside Dia.
2.38"
Inside Dia.
1.38"

Details

Micron Rating
25 ยต
Material
Cellulose
Application
Filtration
Media
Cellulose

Description

Beta 1 Filters B1SO0004682 is a quality replacement for HYDAC/HYCON / 2057411.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.