Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spin-On replacement filter for 2057916 / HYDAC/HYCON

  • Mfr # B1SO0004341

  • Zoro # G910491919


product price: $54.25
/ea
Sold in multiples of 4 for $217.00

Key Features

Microns
25 µ
Filter Media
Cellulose
Application
Filtration
Length
5.709"
Outside Dia.
3.78"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1SO0004341
Zoro #
G910491919
UPC #
-
Country of Origin
Italy

Dimensions

Length
5.709"
Outside Dia.
3.78"

Details

Microns
25 µ
Filter Media
Cellulose
Application
Filtration
Head Material
Cellulose
Item
Hydraulic Filter
Micron Rating
25 µ
Replaces Part Number
2057916
Replaces Brand
Hydac/Hycon

Description

Beta 1 Filters B1SO0004347 is a quality replacement for HYDAC/HYCON / 2057916.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.