
Spin-On replacement filter for 2116110 / GARDNER DENVER
Mfr # B1SO0001284
Zoro # G110496202
product price: $41.49
/eaKey Features
Length
6.75 in
Outside Dia.
5.06 in
Micron Rating
10 µ
Filter Media
Cellulose
Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0001284
Zoro #
G110496202
UPC #
-
Country of Origin
United States
Dimensions
Length
6.75 in
Outside Dia.
5.06 in
Details
Micron Rating
10 µ
Filter Media
Cellulose
Material
Cellulose
Application
Filtration
Replaces Brand
Gardner Denver
Replaces Part Number
2116110
Description
Beta 1 Filters B1SO0001297 is a quality replacement for GARDNER DENVER / 2116110.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.