
Spin-On replacement filter for 2202929650 / ATLAS COPCO
Mfr # B1SO0001177
Zoro # G611933664
product price: $87.95
/ea
Free Shipping & Returns
Key Features
Length
3.88"
Outside Dia.
3.68"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0001177
Zoro #
G611933664
UPC #
-
Country of Origin
United States
Dimensions
Length
3.88"
Outside Dia.
3.68"
Details
Application
Filtration
Description
Beta 1 Filters B1SO0001179 is a quality replacement for ATLAS COPCO / 2202929650.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.