
Spin-On replacement filter for 220911 / BOTTARINI
Mfr # B1SO0001200
Zoro # G710494578
product price: $33.99
/eaKey Features
Length
8.73"
Application
Filtration
Head Material
Cellulose
Outside Dia.
3.69"
Filter Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0001200
Zoro #
G710494578
UPC #
-
Country of Origin
United States
Dimensions
Length
8.73"
Outside Dia.
3.69"
Details
Item
Hydraulic Filter
Application
Filtration
Head Material
Cellulose
Filter Media
Cellulose
Replaces Part Number
220911
Replaces Brand
Bottarini
Description
Beta 1 Filters B1SO0001212 is a quality replacement for BOTTARINI / 220911.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.