
Spin-On replacement filter for 2236105733 / CHICAGO PNEUMATIC
Mfr # B1SO0002095
Zoro # G510488302
product price: $23.69
/eaSold in multiples of 4 for $94.76
Key Features
Length
5.5"
Outside Dia.
3.69"
Micron Rating
25 ยต
Material
Microglass
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0002095
Zoro #
G510488302
UPC #
-
Country of Origin
Italy
Dimensions
Length
5.5"
Outside Dia.
3.69"
Details
Micron Rating
25 ยต
Material
Microglass
Application
Filtration
Replaces Part Number
2236105733
Filter Media
Cellulose
Replaces Brand
Chicago Pneumatic
Description
Beta 1 Filters B1SO0002117 is a quality replacement for CHICAGO PNEUMATIC / 2236105733.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.