
Spin-On replacement filter for 2236106018 / ABAC
Mfr # B1SO0016285
Zoro # G111452160
product price: $14.59
/eaKey Features
Length
17.992"
Outside Dia.
6.083"
Micron Rating
5 ยต
Application
Filtration
Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0016285
Zoro #
G111452160
UPC #
-
Country of Origin
United States
Dimensions
Length
17.992"
Outside Dia.
6.083"
Inside Dia.
2.618"
Details
Micron Rating
5 ยต
Application
Filtration
Material
Cellulose
Description
Beta 1 Filters B1SO0016287 is a quality replacement for ABAC / 2236106018.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.