Zoro Homepage

Spin-On replacement filter for 2250050602 / SULLAIR

  • Mfr # B1SO0001420

  • Zoro # G210487148


product price: $33.65
/ea

Key Features

Length
5.62"
Outside Dia.
3.66"
Application
Filtration
Replaces Part Number
2250050602
Replaces Brand
Sullair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0001420
Zoro #
G210487148
UPC #
-
Country of Origin
United States

Dimensions

Length
5.62"
Outside Dia.
3.66"

Details

Application
Filtration
Replaces Part Number
2250050602
Replaces Brand
Sullair

Description

Beta 1 Filters B1SO0001426 is a quality replacement for SULLAIR / 2250050602.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.