Zoro Homepage

Spin-On replacement filter for 250077 / FILTER MART

  • Mfr # B1SO0005966

  • Zoro # G810498322


product price: $54.05
/ea
Sold in multiples of 2 for $108.10

Key Features

Application
Filtration
Head Material
Cellulose
Micron Rating
10 ยต
Length
10.472 in
Filter Media
Cellulose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0005966
Zoro #
G810498322
UPC #
-
Country of Origin
Italy

Dimensions

Length
10.472 in
Outside Dia.
5.039 in

Details

Application
Filtration
Head Material
Cellulose
Micron Rating
10 ยต
Item
Hydraulic Filter
Filter Media
Cellulose
Replaces Brand
Filter Mart
Replaces Part Number
250077

Description

Beta 1 Filters B1SO0005997 is a quality replacement for FILTER MART / 250077.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.