
Spin-On replacement filter for 250103 / FILTER MART
Mfr # B1SO0004677
Zoro # G611452134
product price: $73.05
/eaSold in multiples of 2 for $146.10
Key Features
Length
8.5"
Outside Dia.
13.5"
Micron Rating
5 ยต
Inside Dia.
11.5"
Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0004677
Zoro #
G611452134
UPC #
-
Country of Origin
Italy
Dimensions
Length
8.5"
Outside Dia.
13.5"
Inside Dia.
11.5"
Details
Micron Rating
5 ยต
Material
Cellulose
Application
Filtration
Media
Cellulose
Description
Beta 1 Filters B1SO0004678 is a quality replacement for FILTER MART / 250103.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.