
Spin-On replacement filter for 250133 / FILTER MART
Mfr # B1SO0002921
Zoro # G310487413
product price: $41.15
/eaSold in multiples of 4 for $164.60
Key Features
Outside Dia.
3.78"
Micron Rating
25 µ
Head Material
Cellulose
Length
8.386"
Filter Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0002921
Zoro #
G310487413
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.78"
Length
8.386"
Details
Micron Rating
25 µ
Head Material
Cellulose
Filter Media
Cellulose
Microns
25 µ
Application
Filtration
Replaces Brand
Filter Mart
Replaces Part Number
250133
Description
Beta 1 Filters B1SO0002926 is a quality replacement for FILTER MART / 250133.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.