
Spin-On replacement filter for 250370 / FILTER MART
Mfr # B1SO0002299
Zoro # G010491796
product price: $46.05
/eaSold in multiples of 4 for $184.20
Key Features
Micron Rating
25 µ
Microns
25 µ
Outside Dia.
3.78"
Length
5.787"
Head Material
Cellulose/Water Removal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1SO0002299
Zoro #
G010491796
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.78"
Length
5.787"
Details
Micron Rating
25 µ
Microns
25 µ
Head Material
Cellulose/Water Removal
Application
Filtration
Filter Media
Cellulose/Water Removal
Replaces Part Number
250370
Replaces Brand
Filter Mart
Description
Beta 1 Filters B1SO0002302 is a quality replacement for FILTER MART / 250370.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.