
Spin-On replacement filter for 250896 / FILTER MART
Mfr # B1SO0006660
Zoro # G210499851
product price: $129.99
/eaSold in multiples of 2 for $259.98
Free Shipping & Returns
Key Features
Micron Rating
125 µ
Filter Media
Wire Mesh
Microns
125 µ
Length
10.472"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0006660
Zoro #
G210499851
UPC #
-
Country of Origin
Italy
Dimensions
Length
10.472"
Outside Dia.
5.039"
Details
Micron Rating
125 µ
Item
Hydraulic Filter
Filter Media
Wire Mesh
Microns
125 µ
Application
Filtration
Head Material
Wire Mesh
Replaces Part Number
250896
Replaces Brand
Filter Mart
Description
Beta 1 Filters B1SO0006671 is a quality replacement for FILTER MART / 250896.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.