Zoro Homepage

Spin-On replacement filter for 251044 / FILTER MART

  • Mfr # B1SO0004677

  • Zoro # G411452044


product price: $69.45
/ea
Sold in multiples of 2 for $138.90

Key Features

Length
4.75"
Outside Dia.
4.38"
Micron Rating
5 ยต
Application
Filtration
Material
Polyester Felt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0004677
Zoro #
G411452044
UPC #
-
Country of Origin
Italy

Dimensions

Length
4.75"
Outside Dia.
4.38"
Inside Dia.
3"

Details

Micron Rating
5 ยต
Application
Filtration
Material
Polyester Felt
Media
Cellulose

Description

Beta 1 Filters B1SO0004679 is a quality replacement for FILTER MART / 251044.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.