
Spin-On replacement filter for 2532042 / ALLIS CHALMERS
Mfr # B1SO0001705
Zoro # G310490291
product price: $23.55
/eaSold in multiples of 4 for $94.20
Key Features
Length
5.787 in
Application
Filtration
Head Material
Cellulose
Micron Rating
10 ยต
Filter Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0001705
Zoro #
G310490291
UPC #
-
Country of Origin
Italy
Dimensions
Length
5.787 in
Outside Dia.
3.78 in
Details
Application
Filtration
Head Material
Cellulose
Micron Rating
10 ยต
Filter Media
Cellulose
Item
Hydraulic Filter
Replaces Brand
Allis Chalmers
Replaces Part Number
2532042
Description
Beta 1 Filters B1SO0001715 is a quality replacement for ALLIS CHALMERS / 2532042.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.