Zoro Homepage

Spin-On replacement filter for 262532 / SQUIRE/COGSWELL

  • Mfr # B1SO0001116

  • Zoro # G110494086


product price: $21.95
/ea

Key Features

Length
5.62"
Outside Dia.
3.75"
Micron Rating
48 ยต
Application
Filtration
Replaces Brand
Squire/Cogswell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0001116
Zoro #
G110494086
UPC #
-
Country of Origin
United States

Dimensions

Length
5.62"
Outside Dia.
3.75"

Details

Micron Rating
48 ยต
Application
Filtration
Replaces Brand
Squire/Cogswell
Replaces Part Number
262532

Description

Beta 1 Filters B1SO0001170 is a quality replacement for SQUIRE/COGSWELL / 262532.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.