
Spin-On replacement filter for 263824 / VANAIR
Mfr # B1SO0016285
Zoro # G311451918
product price: $14.59
/eaKey Features
Length
4.75"
Outside Dia.
5.88"
Micron Rating
5 ยต
Material
Polyester Felt
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0016285
Zoro #
G311451918
UPC #
-
Country of Origin
United States
Dimensions
Length
4.75"
Outside Dia.
5.88"
Inside Dia.
3.62"
Details
Micron Rating
5 ยต
Material
Polyester Felt
Application
Filtration
Description
Beta 1 Filters B1SO0016373 is a quality replacement for VANAIR / 263824.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.