
Spin-On replacement filter for 29510922 / ALLISON
Mfr # B1SO0004419
Zoro # G010491741
product price: $78.75
/eaSold in multiples of 2 for $157.50
Free Shipping & Returns
Key Features
Head Material
Microglass
Length
5.709"
Outside Dia.
3.78"
Microns
5 µ
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0004419
Zoro #
G010491741
UPC #
-
Country of Origin
Italy
Dimensions
Length
5.709"
Outside Dia.
3.78"
Details
Head Material
Microglass
Microns
5 µ
Application
Filtration
Micron Rating
5 µ
Filter Media
Microglass
Replaces Part Number
29510922
Replaces Brand
Allison
Description
Beta 1 Filters B1SO0004420 is a quality replacement for ALLISON / 29510922.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.