
Spin-On replacement filter for 32920002 / JCB
Mfr # B1SO0002404
Zoro # G310493865
product price: $77.19
/eaSold in multiples of 4 for $308.76
Free Shipping & Returns
Key Features
Microns
10 µ
Length
5.787"
Outside Dia.
3.78"
Head Material
Microglass
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1SO0002404
Zoro #
G310493865
UPC #
-
Country of Origin
Italy
Dimensions
Length
5.787"
Outside Dia.
3.78"
Details
Microns
10 µ
Head Material
Microglass
Filter Media
Microglass
Application
Filtration
Micron Rating
10 µ
Replaces Brand
JCB
Replaces Part Number
32920002
Description
Beta 1 Filters B1SO0002434 is a quality replacement for JCB / 32920002.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.