
Spin-On replacement filter for 351315 / FILTER MART
Mfr # B1SO0004341
Zoro # G610491257
product price: $60.65
/eaSold in multiples of 4 for $242.60
Key Features
Outside Dia.
3.78"
Application
Filtration
Microns
25 µ
Filter Media
Cellulose
Head Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0004341
Zoro #
G610491257
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.78"
Length
5.709"
Details
Item
Hydraulic Filter
Application
Filtration
Microns
25 µ
Filter Media
Cellulose
Head Material
Cellulose
Micron Rating
25 µ
Replaces Brand
Filter Mart
Replaces Part Number
351315
Description
Beta 1 Filters B1SO0004344 is a quality replacement for FILTER MART / 351315.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.