
Spin-On replacement filter for 375995 / DYNAPAC
Mfr # B1SO0007565
Zoro # G210500106
product price: $67.15
/eaSold in multiples of 2 for $134.30
Key Features
Length
6.063"
Head Material
Microglass
Outside Dia.
3.74"
Microns
15 µ
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0007565
Zoro #
G210500106
UPC #
-
Country of Origin
Italy
Dimensions
Length
6.063"
Outside Dia.
3.74"
Details
Head Material
Microglass
Microns
15 µ
Application
Filtration
Micron Rating
15 µ
Filter Media
Microglass
Replaces Part Number
375995
Replaces Brand
Dynapac
Description
Beta 1 Filters B1SO0007589 is a quality replacement for DYNAPAC / 375995.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.