
Spin-On replacement filter for 38480455 / INGERSOLL RAND
Mfr # B1SO0005966
Zoro # G410499637
product price: $49.39
/eaSold in multiples of 2 for $98.78
Key Features
Length
10.472 in
Micron Rating
10 ยต
Outside Dia.
5.039 in
Application
Filtration
Filter Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0005966
Zoro #
G410499637
UPC #
-
Country of Origin
Italy
Dimensions
Length
10.472 in
Outside Dia.
5.039 in
Details
Micron Rating
10 ยต
Application
Filtration
Filter Media
Cellulose
Head Material
Cellulose
Replaces Brand
Ingersoll Rand
Replaces Part Number
38480455
Description
Beta 1 Filters B1SO0006028 is a quality replacement for INGERSOLL RAND / 38480455.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.