Zoro Homepage

Spin-On replacement filter for 38490249 / INGERSOLL RAND

  • Mfr # B1SO0001705

  • Zoro # G810493655


product price: $29.55
/ea
Sold in multiples of 4 for $118.20

Key Features

Head Material
Cellulose
Length
5.787 in
Filter Media
Cellulose
Outside Dia.
3.78 in
Micron Rating
10 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0001705
Zoro #
G810493655
UPC #
-
Country of Origin
Italy

Dimensions

Length
5.787 in
Outside Dia.
3.78 in

Details

Head Material
Cellulose
Filter Media
Cellulose
Micron Rating
10 ยต
Application
Filtration
Replaces Brand
Ingersoll Rand
Replaces Part Number
38490249

Description

Beta 1 Filters B1SO0001864 is a quality replacement for INGERSOLL RAND / 38490249.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.