
Spin-On replacement filter for 3I0698 / CATERPILLAR
Mfr # B1SO0006289
Zoro # G810499350
product price: $150.99
/eaSold in multiples of 2 for $301.98
Free Shipping & Returns
Key Features
Outside Dia.
5.039"
Filter Media
Microglass
Application
Filtration
Length
10.472"
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0006289
Zoro #
G810499350
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
5.039"
Length
10.472"
Details
Filter Media
Microglass
Application
Filtration
Item
Hydraulic Filter
Head Material
Microglass
Micron Rating
5 µ
Microns
5 µ
Replaces Brand
Caterpillar
Replaces Part Number
3I0698
Description
Beta 1 Filters B1SO0006290 is a quality replacement for CATERPILLAR / 3I0698.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.