Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spin-On replacement filter for 3S66CGEB08 / SEPARATION TECHNOLOGIES

  • Mfr # B1SO0004748

  • Zoro # G910494057


product price: $61.29
/ea
Sold in multiples of 2 for $122.58

Key Features

Filter Media
Microglass
Head Material
Microglass
Micron Rating
5 µ
Length
8.268"
Microns
5 µ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0004748
Zoro #
G910494057
UPC #
-
Country of Origin
Italy

Dimensions

Length
8.268"
Outside Dia.
3.78"

Details

Filter Media
Microglass
Head Material
Microglass
Micron Rating
5 µ
Item
Hydraulic Filter
Microns
5 µ
Application
Filtration
Replaces Part Number
3S66CGEB08
Replaces Brand
Separation Technologies

Description

Beta 1 Filters B1SO0004783 is a quality replacement for SEPARATION TECHNOLOGIES / 3S66CGEB08.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.