
Spin-On replacement filter for 400231022 / FLOTTMAN
Mfr # B1SO0001200
Zoro # G810494775
product price: $37.99
/eaKey Features
Application
Filtration
Filter Media
Cellulose
Outside Dia.
3.69"
Length
8.73"
Head Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0001200
Zoro #
G810494775
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
3.69"
Length
8.73"
Details
Application
Filtration
Filter Media
Cellulose
Head Material
Cellulose
Item
Hydraulic Filter
Replaces Brand
Flottman
Replaces Part Number
400231022
Description
Beta 1 Filters B1SO0001240 is a quality replacement for FLOTTMAN / 400231022.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.