Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spin-On replacement filter for 425M / NORMAN

  • Mfr # B1SO0003149

  • Zoro # G410488952


product price: $99.25
/ea
Sold in multiples of 4 for $397.00
Free Shipping & Returns

Key Features

Filter Media
Microglass
Outside Dia.
3.78"
Micron Rating
20 µ
Length
8.386"
Microns
20 µ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0003149
Zoro #
G410488952
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.78"
Length
8.386"

Details

Filter Media
Microglass
Micron Rating
20 µ
Microns
20 µ
Head Material
Microglass
Application
Filtration
Replaces Part Number
425M
Replaces Brand
Norman

Description

Beta 1 Filters B1SO0003157 is a quality replacement for NORMAN / 425M.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.