Zoro Homepage

Spin-On replacement filter for 43290200 / COMPAIR

  • Mfr # B1SO0001200

  • Zoro # G710494394


product price: $37.99
/ea

Key Features

Application
Filtration
Head Material
Cellulose
Outside Dia.
3.69"
Filter Media
Cellulose
Length
8.73"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1SO0001200
Zoro #
G710494394
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
3.69"
Length
8.73"

Details

Application
Filtration
Head Material
Cellulose
Filter Media
Cellulose
Replaces Brand
Compair
Replaces Part Number
43290200

Description

Beta 1 Filters B1SO0001225 is a quality replacement for COMPAIR / 43290200.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.