
Spin-On replacement filter for 43552 / WORTHINGTON
Mfr # B1SO0001200
Zoro # G210495280
product price: $33.99
/eaKey Features
Outside Dia.
3.69"
Head Material
Cellulose
Length
8.73"
Filter Media
Cellulose
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1SO0001200
Zoro #
G210495280
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
3.69"
Length
8.73"
Details
Head Material
Cellulose
Filter Media
Cellulose
Application
Filtration
Replaces Brand
Worthington
Replaces Part Number
43552
Description
Beta 1 Filters B1SO0001273 is a quality replacement for WORTHINGTON / 43552.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.